Shop THOROGOOD SHOES

Unisex 6-Inch Work Boot, 11, Composite Toe, 6 in H, Black, 8046190

  • Mfr # 804-6190 11W

  • Zoro # G8544916


product price: 
$
149.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Unisex
Color
Black
Size
11
Width
W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-6190 11W
Zoro #
G8544916
UPC #
014799714246
Country of Origin
China

Dimensions

Size
11
Width
W
Footwear Width
W
Height
6 in
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Unisex
Color
Black
Style Number
804-6190
Upper Boot Material
Leather/Fabric
Series
The Deuce
Waterproof
Yes
Shank Material
Fiberglass
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.94
Ninety Degree Heel
Yes
Liner Material
X-Stream Waterproof
Max. Heat Rating
Not Rated
Midsole Material
Polyurethane
Non Metallic Upper
Yes
For Outdoor Traction
No
Removable Insole
Yes
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
0.78
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.32
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
6080
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Footwear Sole Pattern
Multidirectional Lug
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Upper Material Description
leather/air mesh
Footwear Style
Mid-Cut Work Boot
Outsole Material
Rubber
Wide Toe Cap
No
Footwear Closure Type
Front Lace and Side Zipper
Standards
ASTM F2413-11
Footwear Construction Type
Cemented
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Waterproof Type
X-Stream Waterproof
Metatarsal Guard
No
Insulated
No
Electrical Hazard Rated
Yes
CSA Footwear Standard
Electrical-Shock Protection
Closure Type
Lace w/Side Zipper
Resists
Blood Borne Pathogens, Electricity, Slips
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip Resistant
Yes
Upper Color
Black
Heat Resistant
No
Heel Style
Defined Heel
Material
Leather/Nylon Upper, Rubber Outsole
Insole Material
Polyurethane
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.94
Construction
Cemented
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.32
Closure
Lace Up with Side Zipper
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Wet
0.78
Liner Technology
BBP X-Stream Waterproof(TM)
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Fabric, Leather
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Fiberglass
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Unisex
All-Leather Upper
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.