Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Thorogood Shoes Unisex 6-Inch Work Boot, 11 W, Steel Toe, 6 in H, Brown, 804-4278 804-4278110W

Unisex 6-Inch Work Boot, 11 W, Steel Toe, 6 in H, Brown, 804-4278 (Discontinued)

  • Mfr # 804-4278110W
  • Zoro # G2042332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-4278110W
Zoro #
G2042332
UPC #
840777123423
Country of Origin
China

Dimensions

Size
11
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
W
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Unisex
Waterproof
No
Style Number
804-4278
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
For Outdoor Traction
No
ASTM Footwear Class
F2413-11 I/75 C/75
Shank Material
Steel
Metatarsal Guard
No
Standards
ASTM F2413-11
Non-Marking Sole
No
Conductive
No
Ninety Degree Heel
Yes
Footwear Construction Type
Goodyear(TM) Storm Welted
Static Dissipative
No
Insulated
No
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
Insole System
Removable Shock Zone Polyurethane
CSA Footwear Standard
Electrical-Shock Protection
Oil Resisting Sole
Yes
Toe Shape
Round
Footwear Style
6 in Work Boot
Removable Insole
Yes
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Last Number or Name
804
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.86
Electrical Hazard Rated
Yes
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily
0.42
Footwear Sole Pattern
Chevron
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh
Footwear Shank Type
Steel
Max. Heat Rating
350 Degrees F
Non Metallic Upper
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
No
Midsole Material
Rubber
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Brown
Heel Style
Defined Heel
Series
V-Series
Slip Resistant
No
Non-Marking Upper
No
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.42
Insole Technology
Removable, Shock Zone
Construction
Welted
Style Family
6-Inch Work Boot
Insole Material
Polyurethane
Maximum Heat Rating
350 Degrees F
Slip-Resistance Value - Mark II - Wet
0.86
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Heel Definition
Defined Heel
CSA Standards Met
Electrical Shock Protection
Gender (PRINT)
Unisex
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
350 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 804-4278

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.