Zoro Homepage
This item is Discontinued.
Thorogood Shoes Size 12 Men's 6 in Work Boot Composite Work Boot, Brown/Black 804-4808 12W

Size 12 Men's 6 in Work Boot Composite Work Boot, Brown/Black (Discontinued)

  • Mfr # 804-4808 12W
  • Zoro # G9044691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-4808 12W
Zoro #
G9044691
UPC #
014799956608
Country of Origin
China

Dimensions

Size
12
Width
W
Heel Height
1 in or Greater
Height
7 in
Footwear Width
W
Footwear Size
12
Overall Height
7 in
Size (PRINT)
12

Details

Footwear Style
6 in Work Boot
Gender
Men's
Upper Color
Brown
Upper Boot Material
All Leather
Item
6-Inch Work Boot
Mark II Slip Test Results- Dairy Tile Oily
0.33
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Style Number
804-4808
Footwear Sole Pattern
Mini Lug
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Toe Type
Composite
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Removable Single-Density PU Shock Zone
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.95
Waterproof Type
Bootie
Predominant Footwear Color
Brown
Liner Material
Polyester
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
Wide Toe Cap
No
Max. Heat Rating
300 Degrees F
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Good
Removable Insole
Yes
Shank Material
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Standards
ASTM F2413-11
Color
Black/Brown
CSA Footwear Standard
Electrical-Shock Protection
Non Metallic Upper
Yes
Outsole Material
Rubber
Static Dissipative
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.77
Footwear Shank Type
Fiberglass
Completely Non Metallic
Yes
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Full-Grain, Water-Resistant Leather
Puncture Resistant Insole
No
Insulated
No
Footwear Closure Type
Lace Up
Chemical Resisting Sole
No
Toe Shape
Round
For Outdoor Traction
Yes
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style
Defined Heel
Metatarsal Guard Style
None
Series
Crossover
Slip Resistant
No
Non-Marking Upper
Yes
Heat Resistant
No
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.82
Insole Material
Polyurethane
CSA Standards Met
Electrical Shock Protection
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.35
Slip-Resistance Value - Mark II - Oily
0.36
Closure
Lace Up
Heel Definition
Defined Heel
Outsole Technology
Z-Trac; ASR
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.7
Maximum Heat Rating
300 Degrees F
Insole Technology
Removable, Shock Zone, Single Density
Ninety-Degree Heel (PRINT)
Yes
Outsole Technology (PRINT)
Z-Trac; ASR
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Polyester
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Fiberglass
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.