Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Thorogood Shoes Size 13 Men's 6 in Work Boot Composite Work Boot, Brown/Black 804-4808 13W

Size 13 Men's 6 in Work Boot Composite Work Boot, Brown/Black (Discontinued)

  • Mfr # 804-4808 13W
  • Zoro # G9044707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-4808 13W
Zoro #
G9044707
UPC #
014799956615
Country of Origin
China

Dimensions

Size
13
Width
W
Height
7 in
Heel Height
1 in or Greater
Footwear Width
W
Footwear Size
13
Overall Height
7 in
Size (PRINT)
13

Details

Footwear Style
6 in Work Boot
Gender
Men's
Upper Color
Brown
Upper Boot Material
All Leather
Item
6-Inch Work Boot
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
804-4808
Color
Black/Brown
Liner Material
Polyester
Metatarsal Guard
No
Footwear Sole Pattern
Mini Lug
Shank Material
Fiberglass
Standards
ASTM F2413-11
Midsole Material
EVA
Insole System
Removable Single-Density PU Shock Zone
Static Dissipative
No
Footwear Shank Type
Fiberglass
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.95
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
300 Degrees F
Non-Marking Sole
Yes
CSA Footwear Standard
Electrical-Shock Protection
Upper Material Description
Full-Grain, Water-Resistant Leather
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Good
Completely Non Metallic
Yes
Insulated
No
Waterproof Type
Bootie
Toe Type
Composite
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.33
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.77
For Outdoor Traction
Yes
Toe Shape
Round
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Heat Resistant
No
Series
Crossover
Slip Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
Yes
Construction
Cemented
Outsole Technology
Z-Trac; ASR
Slip-Resistance Value - Mark II - Oily/Wet
0.35
Maximum Heat Rating
300 Degrees F
Insole Material
Polyurethane
Style Family
6-Inch Work Boot
Insole Technology
Removable, Shock Zone, Single Density
Slip-Resistance Value - Mark II - Oily
0.36
CSA Standards Met
Electrical Shock Protection
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.82
All-Leather Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.7
Heel Definition
Defined Heel
Outsole Technology (PRINT)
Z-Trac; ASR
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Fiberglass
Liner Material (PRINT)
Polyester
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.