Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Thorogood Shoes Size 14 Men's 6 in Work Boot Composite Work Boot, Brown/Black 804-4808 14M

Size 14 Men's 6 in Work Boot Composite Work Boot, Brown/Black (Discontinued)

  • Mfr # 804-4808 14M
  • Zoro # G9044576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-4808 14M
Zoro #
G9044576
UPC #
014799956486
Country of Origin
China

Dimensions

Size
14
Width
M
Height
7 in
Heel Height
1 in or Greater
Footwear Width
M
Footwear Size
14
Overall Height
7 in
Size (PRINT)
14

Details

Footwear Style
6 in Work Boot
Gender
Men's
Upper Color
Brown
Upper Boot Material
All Leather
Item
6-Inch Work Boot
Chemical Resisting Sole
No
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Type
Composite
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Bootie
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Insole System
Removable Single-Density PU Shock Zone
Removable Insole
Yes
Shank Material
Fiberglass
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.33
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
Yes
Conductive
No
Upper Material Description
Full-Grain, Water-Resistant Leather
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Color
Black/Brown
Liner Material
Polyester
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.95
Midsole Material
EVA
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Good
Footwear Shank Type
Fiberglass
Predominant Footwear Color
Brown
Footwear Sole Pattern
Mini Lug
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Wet
0.77
Static Dissipative
No
CSA Footwear Standard
Electrical-Shock Protection
Metatarsal Guard
No
Style Number
804-4808
Waterproof
Yes
For Outdoor Traction
Yes
Toe Shape
Round
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Series
Crossover
Heat Resistant
No
Heel Style
Defined Heel
Slip Resistant
No
Closure
Lace Up
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.82
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Oily
0.36
Outsole Technology
Z-Trac; ASR
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.35
Insole Technology
Removable, Shock Zone, Single Density
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.7
Insole Material
Polyurethane
Maximum Heat Rating
300 Degrees F
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Fiberglass
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Polyester
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Technology (PRINT)
Z-Trac; ASR
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.