Zoro Homepage
This item is Discontinued.
Thorogood Shoes Size 14 Men's 6 in Work Boot Composite Work Boot, Brown/Black 804-4808 14W

Size 14 Men's 6 in Work Boot Composite Work Boot, Brown/Black (Discontinued)

  • Mfr # 804-4808 14W
  • Zoro # G9044716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-4808 14W
Zoro #
G9044716
UPC #
014799956622
Country of Origin
China

Dimensions

Size
14
Width
W
Heel Height
1 in or Greater
Height
7 in
Footwear Width
W
Footwear Size
14
Overall Height
7 in
Size (PRINT)
14

Details

Footwear Style
6 in Work Boot
Gender
Men's
Upper Color
Brown
Upper Boot Material
All Leather
Item
6-Inch Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Electrical-Shock Protection
Metal Chip Resisting Sole
Yes
Insulated
No
Shank Material
Fiberglass
Oil Resisting Sole
Yes
Upper Material Description
Full-Grain, Water-Resistant Leather
Manufacturers Suggested Sole Slip Rating
Good
Metatarsal Guard
No
Ninety Degree Heel
Yes
Style Number
804-4808
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Waterproof Type
Bootie
Toe Type
Composite
Electrical Hazard Rated
Yes
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Wet
0.77
Footwear Construction Type
Cemented
Completely Non Metallic
Yes
Liner Material
Polyester
Mark II Slip Test Results- Dairy Tile Dry
0.95
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Outsole Material
Rubber
Max. Heat Rating
300 Degrees F
Midsole Material
EVA
Chemical Resisting Sole
No
Color
Black/Brown
Conductive
No
Removable Insole
Yes
Footwear Sole Pattern
Mini Lug
Mark II Slip Test Results- Dairy Tile Oily
0.33
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Removable Single-Density PU Shock Zone
Chain Saw Cut Resistant
No
For Outdoor Traction
Yes
Toe Shape
Round
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Slip Resistant
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Series
Crossover
Heat Resistant
No
Non-Marking Upper
Yes
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.82
Maximum Heat Rating
300 Degrees F
Heel Definition
Defined Heel
Outsole Technology
Z-Trac; ASR
Toe Cap Material
Composite
CSA Standards Met
Electrical Shock Protection
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.35
Insole Technology
Removable, Shock Zone, Single Density
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.7
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.36
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Upper Material (PRINT)
Leather
Outsole Technology (PRINT)
Z-Trac; ASR
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Fiberglass
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Polyester
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.