Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Thorogood Shoes Size 7 Men's 6 in Work Boot Composite Work Boot, Brown/Black 804-4808 7W

Size 7 Men's 6 in Work Boot Composite Work Boot, Brown/Black (Discontinued)

  • Mfr # 804-4808 7W
  • Zoro # G9044594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-4808 7W
Zoro #
G9044594
UPC #
014799956509
Country of Origin
China

Dimensions

Size
7
Width
W
Heel Height
1 in or Greater
Height
7 in
Footwear Width
W
Footwear Size
7
Overall Height
7 in
Size (PRINT)
7

Details

Footwear Style
6 in Work Boot
Gender
Men's
Upper Color
Brown
Upper Boot Material
All Leather
Item
6-Inch Work Boot
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
Yes
Predominant Footwear Color
Brown
Waterproof Type
Bootie
Upper Material Description
Full-Grain, Water-Resistant Leather
Insulated
No
Liner Material
Polyester
Mark II Slip Test Results- Dairy Tile Dry
0.95
Footwear Closure Type
Lace Up
Shank Material
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily
0.33
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Electrical Hazard Rated
Yes
Waterproof
Yes
Footwear Sole Pattern
Mini Lug
Mark II Slip Test Results- Dairy Tile Wet
0.77
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Midsole Material
EVA
Footwear Construction Type
Cemented
Chemical Resisting Sole
No
Removable Insole
Yes
Max. Heat Rating
300 Degrees F
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Footwear Shank Type
Fiberglass
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
804-4808
Toe Type
Composite
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Conductive
No
Outsole Material
Rubber
CSA Footwear Standard
Electrical-Shock Protection
Standards
ASTM F2413-11
Color
Black/Brown
Insole System
Removable Single-Density PU Shock Zone
Static Dissipative
No
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Toe Shape
Round
For Outdoor Traction
Yes
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Slip Resistant
No
Heat Resistant
No
Series
Crossover
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.35
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.7
Insole Technology
Removable, Shock Zone, Single Density
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Dry
0.82
Closure
Lace Up
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily
0.36
Heel Definition
Defined Heel
All-Leather Upper
Yes
Toe Cap Material
Composite
Insole Material
Polyurethane
Construction
Cemented
Outsole Technology
Z-Trac; ASR
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Fiberglass
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Polyester
Outsole Technology (PRINT)
Z-Trac; ASR
Maximum Heat Rating (PRINT)
300 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.