This item is Discontinued.

Thorogood Shoes Unisex 6-Inch Work Boot, 8 1/2 M, Steel Toe, 6 in H, Brown, 804-4278 804-427885M

Unisex 6-Inch Work Boot, 8 1/2 M, Steel Toe, 6 in H, Brown, 804-4278 (Discontinued)

  • Mfr # 804-427885M
  • Zoro # G2042229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-427885M
Zoro #
G2042229
UPC #
840777122273
Country of Origin
China

Dimensions

Size
8 1/2
Width
M
Height
6 in
Footwear Width
M
Heel Height
1/2 in
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Unisex
Waterproof
No
Style Number
804-4278
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Standards
ASTM F2413-11
Predominant Footwear Color
Brown
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.86
Conductive
No
Non-Marking Sole
No
Oil Resisting Sole
Yes
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Liner Material
Mesh
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Chevron
Mark II Slip Test Results- Dairy Tile Oily
0.42
Footwear Construction Type
Goodyear(TM) Storm Welted
ASTM Footwear Class
F2413-11 I/75 C/75
Toe Shape
Round
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Insulation Type
None
Removable Insole
Yes
Max. Heat Rating
350 Degrees F
Upper Boot Material
All Leather
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Steel
Wide Toe Cap
No
Insole System
Removable Shock Zone Polyurethane
For Outdoor Traction
No
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Non Metallic Upper
No
CSA Footwear Standard
Electrical-Shock Protection
Shank Material
Steel
Last Number or Name
804
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Series
V-Series
Slip Resistant
No
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Brown
Heel Style
Defined Heel
Closure
Lace Up
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Technology
Removable, Shock Zone
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.42
Maximum Heat Rating
350 Degrees F
Heel Definition
Defined Heel
Insole Material
Polyurethane
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Wet
0.86
Construction
Welted
Toe Cap Material
Steel
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Unisex
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
350 Degrees F
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.