Shop THOROGOOD SHOES

Unisex 6-Inch Work Boot, 8, Composite Toe, 6 in H, Black, 8046190

  • Mfr # 804-6190 8M

  • Zoro # G4852504


product price: 
$
155.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
M
Footwear Width
M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-6190 8M
Zoro #
G4852504
UPC #
014799701581
Country of Origin
China

Dimensions

Size
8
Width
M
Footwear Width
M
Height
6 in
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046190
Upper Boot Material
Leather/Fabric
Series
The Deuce
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Non-Marking Sole
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Predominant Footwear Color
Black
Static Dissipative
No
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Midsole Material
Polyurethane
Footwear Closure Type
Front Lace and Side Zipper
Standards
ASTM F2413-11
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Footwear Construction Type
Cemented
Liner Material
X-Stream Waterproof
Mark II Slip Test Results- Dairy Tile Wet
0.55
Mark II Slip Test Results- Dairy Tile Dry
0.94
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily
0.41
Last Number or Name
6080
Waterproof Type
X-Stream Waterproof
Wide Toe Cap
No
Toe Shape
Round
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Upper Material Description
leather/air mesh
Shank Material
Fiberglass
Footwear Shank Type
Fiberglass
Conductive
No
Completely Non Metallic
Yes
Footwear Style
Mid-Cut Work Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Footwear Sole Pattern
Multidirectional Lug
ASTM Footwear Class
F2413-11 I/75 C/75 EH
CSA Footwear Standard
Electrical-Shock Protection
Closure Type
Lace w/Side Zipper
Resists
Blood Borne Pathogens, Electricity, Slips
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style
Defined Heel
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Black
Metatarsal Guard Style
None
Material
Leather/Nylon Upper, Rubber Outsole
Insole Material
Polyurethane
CSA Standards Met
Electrical Shock Protection
Closure
Lace Up with Side Zipper
Style Family
6-Inch Work Boot
Liner Technology
BBP X-Stream Waterproof(TM)
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.94
Slip-Resistance Value - Mark II - Wet
0.78
Slip-Resistance Value - Mark II - Oily
0.32
Construction
Cemented
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Unisex
Upper Material (PRINT)
Fabric, Leather
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
All-Leather Upper
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.