Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Thorogood Shoes Size 8 Men's 6 in Work Boot Composite Work Boot, Brown/Black 804-4808 8M

Size 8 Men's 6 in Work Boot Composite Work Boot, Brown/Black (Discontinued)

  • Mfr # 804-4808 8M
  • Zoro # G9044472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-4808 8M
Zoro #
G9044472
UPC #
014799956387
Country of Origin
China

Dimensions

Size
8
Width
M
Footwear Width
M
Height
7 in
Heel Height
1 in or Greater
Footwear Size
8
Overall Height
7 in
Size (PRINT)
8

Details

Footwear Style
6 in Work Boot
Gender
Men's
Upper Color
Brown
Upper Boot Material
All Leather
Item
6-Inch Work Boot
Conductive
No
Static Dissipative
No
Chain Saw Cut Resistant
No
Color
Black/Brown
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.33
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Insole System
Removable Single-Density PU Shock Zone
Max. Heat Rating
300 Degrees F
Wide Toe Cap
No
Oil Resisting Sole
Yes
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Footwear Sole Pattern
Mini Lug
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Outsole Material
Rubber
Style Number
804-4808
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Good
Toe Type
Composite
Non Metallic Upper
Yes
Insulated
No
Metal Chip Resisting Sole
Yes
Waterproof Type
Bootie
Predominant Footwear Color
Brown
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.95
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Midsole Material
EVA
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Polyester
Mark II Slip Test Results- Dairy Tile Wet
0.77
Shank Material
Fiberglass
Footwear Closure Type
Lace Up
Upper Material Description
Full-Grain, Water-Resistant Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
CSA Footwear Standard
Electrical-Shock Protection
Standards
ASTM F2413-11
Waterproof
Yes
Toe Shape
Round
For Outdoor Traction
Yes
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style
Defined Heel
Series
Crossover
Slip Resistant
No
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
All-Leather Upper
Yes
Insole Technology
Removable, Shock Zone, Single Density
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.7
Style Family
6-Inch Work Boot
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.82
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.36
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.35
CSA Standards Met
Electrical Shock Protection
Outsole Technology
Z-Trac; ASR
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Outsole Technology (PRINT)
Z-Trac; ASR
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Polyester
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
300 Degrees F
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.