Zoro Homepage
This item is Discontinued.
Thorogood Shoes Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown/Black 804-4808 9.5W

Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown/Black (Discontinued)

  • Mfr # 804-4808 9.5W
  • Zoro # G9044646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-4808 9.5W
Zoro #
G9044646
UPC #
014799956554
Country of Origin
China

Dimensions

Size
9 1/2
Width
W
Footwear Width
W
Height
7 in
Heel Height
1 in or Greater
Footwear Size
9 1/2
Size (PRINT)
9 1/2
Overall Height
7 in

Details

Footwear Style
6 in Work Boot
Gender
Men's
Upper Color
Brown
Upper Boot Material
All Leather
Item
6-Inch Work Boot
Waterproof Type
Bootie
Shank Material
Fiberglass
Insulated
No
Non Metallic Upper
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Style Number
804-4808
Outsole Material
Rubber
Max. Heat Rating
300 Degrees F
CSA Footwear Standard
Electrical-Shock Protection
Removable Insole
Yes
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.77
Insole System
Removable Single-Density PU Shock Zone
Ninety Degree Heel
Yes
Waterproof
Yes
Footwear Sole Pattern
Mini Lug
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Color
Black/Brown
Predominant Footwear Color
Brown
Chemical Resisting Sole
No
Standards
ASTM F2413-11
Liner Material
Polyester
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Metatarsal Guard
No
Footwear Shank Type
Fiberglass
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Completely Non Metallic
Yes
Upper Material Description
Full-Grain, Water-Resistant Leather
Mark II Slip Test Results- Dairy Tile Oily
0.33
Manufacturers Suggested Sole Slip Rating
Good
Metal Chip Resisting Sole
Yes
Toe Type
Composite
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.95
Toe Shape
Round
For Outdoor Traction
Yes
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Series
Crossover
Non-Marking Upper
Yes
Slip Resistant
No
Slip-Resistance Value - Mark II - Dry
0.82
Maximum Heat Rating
300 Degrees F
Style Family
6-Inch Work Boot
Construction
Cemented
CSA Standards Met
Electrical Shock Protection
Insole Technology
Removable, Shock Zone, Single Density
Outsole Technology
Z-Trac; ASR
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.36
Toe Cap Material
Composite
All-Leather Upper
Yes
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.35
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.7
Outsole Technology (PRINT)
Z-Trac; ASR
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Shank Material (PRINT)
Fiberglass
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Polyester
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.