Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Thorogood Shoes Size 9 Men's 6 in Work Boot Composite Work Boot, Brown/Black 804-4808 9W

Size 9 Men's 6 in Work Boot Composite Work Boot, Brown/Black (Discontinued)

  • Mfr # 804-4808 9W
  • Zoro # G9044637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-4808 9W
Zoro #
G9044637
UPC #
014799956547
Country of Origin
China

Dimensions

Size
9
Width
W
Footwear Width
W
Heel Height
1 in or Greater
Height
7 in
Footwear Size
9
Overall Height
7 in
Size (PRINT)
9

Details

Footwear Style
6 in Work Boot
Gender
Men's
Upper Color
Brown
Upper Boot Material
All Leather
Item
6-Inch Work Boot
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
300 Degrees F
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Construction Type
Cemented
Waterproof Type
Bootie
Style Number
804-4808
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Insole System
Removable Single-Density PU Shock Zone
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Polyester
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Good
Outsole Material
Rubber
Waterproof
Yes
Footwear Sole Pattern
Mini Lug
Mark II Slip Test Results- Dairy Tile Wet
0.77
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
CSA Footwear Standard
Electrical-Shock Protection
Metatarsal Guard
No
Non-Marking Sole
Yes
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily
0.33
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
0.95
Oil Resisting Sole
Yes
Static Dissipative
No
Upper Material Description
Full-Grain, Water-Resistant Leather
Color
Black/Brown
Removable Insole
Yes
Electrical Hazard Rated
Yes
Shank Material
Fiberglass
Standards
ASTM F2413-11
Toe Type
Composite
Footwear Shank Type
Fiberglass
Footwear Closure Type
Lace Up
Insulated
No
Non Metallic Upper
Yes
Ninety Degree Heel
Yes
Toe Shape
Round
For Outdoor Traction
Yes
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Slip Resistant
No
Non-Marking Upper
Yes
Heat Resistant
No
Series
Crossover
Heel Style
Defined Heel
Metatarsal Guard Style
None
Style Family
6-Inch Work Boot
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
CSA Standards Met
Electrical Shock Protection
Heel Definition
Defined Heel
Insole Material
Polyurethane
Construction
Cemented
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - Mark II - Dry
0.82
Closure
Lace Up
Insole Technology
Removable, Shock Zone, Single Density
Slip-Resistance Value - Mark II - Oily
0.36
Slip-Resistance Value - Mark II - Oily/Wet
0.35
Outsole Technology
Z-Trac; ASR
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Polyester
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Technology (PRINT)
Z-Trac; ASR
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Fiberglass
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.