Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Thorogood Shoes ASR, Unisex 4 in Composite Toe Loafer Shoe, Black, 9, M, 804-6520 804-652090M

ASR, Unisex 4 in Composite Toe Loafer Shoe, Black, 9, M, 804-6520 (Discontinued)

  • Mfr # 804-652090M
  • Zoro # G2040670
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-652090M
Zoro #
G2040670
UPC #
014799890728
Country of Origin
China

Dimensions

Size
9
Width
M
Footwear Width
M
Height
4 in
Heel Height
1/2 in
Footwear Size
9
Size (PRINT)
9
Overall Height
4 in

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
804-6520
Upper Boot Material
All Leather
Series
ASR
Waterproof
No
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
None
Footwear Style
Loafer Shoe
Puncture Resistant Insole
No
Standards
ASTM F2413-11
Liner Material
Mesh
Chemical Resisting Sole
No
Predominant Footwear Color
Black
Toe Shape
Round
Footwear Construction Type
Cemented
Completely Non Metallic
Yes
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Better
Max. Heat Rating
300 Degrees F
Footwear Shank Type
Nylon
Insulation Type
None
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Last Number or Name
VGS01E-M
Conductive
No
Electrical Hazard Rated
Yes
Insole System
PU Shock Zone
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Footwear Sole Pattern
ASR
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Footwear Closure Type
Slip On
Metatarsal Guard
No
Ninety Degree Heel
Yes
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Metatarsal System
No
Shank Material
Composite
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
CSA Footwear Standard
Electrical-Shock Protection
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Better Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Upper Color
Black
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Upper Material
Leather, Nylon
Heel Style
Defined Heel
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Heel Definition
Defined Heel
Maximum Heat Rating
300 Degrees F
Closure
Slip On
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.7
Insole Technology
Shock Zone
Construction
Cemented
CSA Standards Met
Electrical Shock Protection
Style Family
Loafer Shoe
All-Leather Upper
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Unisex
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather, Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 804-6520

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.