Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Thorogood Shoes Soft Streets, Women's Work Boot, 7 1/2 W, Leather, 6 in Height, Black 534-6574

Soft Streets, Women's Work Boot, 7 1/2 W, Leather, 6 in Height, Black (Discontinued)

  • Mfr # 534-6574
  • Zoro # G8973675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534-6574
Zoro #
G8973675
UPC #
014799407957
Country of Origin
United States

Dimensions

Size
7 1/2
Footwear Width
W
Height
6 in
Size (PRINT)
7 1/2
Overall Height
6 in
Width
W

Details

Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
Soft Streets
Max. Heat Rating
Not Rated
Outsole Material
Polyurethane
Predominant Footwear Color
Black
Insulated
No
Midsole Material
Polyurethane
Liner Material
Polyester
Footwear Style
6 in Work Boot
Style Number
534-6574
Resists
Abrasions, Chips, Heat, Oils, Slips
Satra Slip Test Results- Dairy Tile Wet
0.46
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Conductive
No
Non-Marking Upper
No
Upper Color
Black
Metal Chip Resisting Sole
No
Standards
ASTM F489-96
Heat Resistant
No
Non-Marking Sole
No
Oil Resisting Sole
Yes
Slip Resistant
No
Heel Style
Defined Heel
Removable Insole
Yes
Metatarsal Guard Style
None
Static Dissipative
No
Puncture Resistant Insole
No
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Construction Type
Direct Attached
Upper Boot Material
All Leather
Upper Material Description
Full Grain Leather
Waterproof Type
None
Toe Shape
Round
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Metal Chip-Resisting Sole (PRINT)
No
Style Family
6-Inch Work Boot
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Liner Material (PRINT)
Polyester
Construction
Direct Attached
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Midsole Material (PRINT)
Polyurethane
Liner Technology
Comfort Weave
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 534-6574

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.