Shop LION FIRE BOOTS BY THOROGOOD

Fire and Rescue Boot, Structural, Synthetic Rubber Outsole, Leather Upper, 14 in Height, 10 1/2 W

  • Mfr # 504-6389 10.5 W

  • Zoro # G9596002


product price:  $565.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
Synthetic Rubber
Fire and Rescue Boot Compliance
NFPA 1971
Toe Type
Composite
Footwear Closure Type
Pull On
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
504-6389 10.5 W
Zoro #
G9596002
UPC #
-
Country of Origin
China

Dimensions

Size
10 1/2
Boot Height
14 in
Footwear Width
W
Height
14"
Heel Height
3/4 in

Details

Item
Fire and Rescue Boot
Outsole Material
Synthetic Rubber
Fire and Rescue Boot Compliance
NFPA 1971
Toe Type
Composite
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
Standards
ASTM F 2413-11, NFPA1971-2013 NFPA1992-2012
Fire and Rescue Application
Structural
Insulated
Yes
Style Number
504-6389
Shank Material
Steel
Waterproof
Yes
Resists
Abrasions, Cuts, Fire, Punctures, Slips
Metatarsal Guard
No
Gender
Women's
Footwear Sole Pattern
Lug
Midsole Material
EVA
Color
Black
Footwear Construction Type
Cemented
Insulation Type
Foam
Boot Construction Method
Cemented

Description

Structural, Insulated Yes, Fire and Rescue Boot Compliance NFPA 1971, Size 10 1/2, Footwear Width W, Women's, Chain Saw Cut Resistant No, Toe Type Composite, Waterproof Yes, Footwear Closure Type Pull On, Style Number 504-6389, Black, Footwear Construction Type Cemented, Footwear Sole Pattern Lug, Heel Height 3/4 in, Boot Height 14 in, Resists Abrasions, Cuts, Fire, Punctures, Slips, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products