Shop LION FIRE BOOTS BY THOROGOOD

Fire and Rescue Boot, Structural, Rubber Outsole, Leather Upper, 14 in Height, Composite Toe, M

  • Mfr # 804-6369 10.5M

  • Zoro # G4779083


product price:  $510.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
Rubber
Fire and Rescue Boot Compliance
NFPA 1971
Toe Type
Composite
Footwear Closure Type
Pull On
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-6369 10.5M
Zoro #
G4779083
UPC #
-
Country of Origin
China

Dimensions

Size
10 1/2
Boot Height
14 in
Footwear Width
M
Heel Height
3/4 in
Height
14"

Details

Item
Fire and Rescue Boot
Outsole Material
Rubber
Fire and Rescue Boot Compliance
NFPA 1971
Toe Type
Composite
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
Standards
ASTM F 2413-05 M/I/75/C/75, EH PR, CAN/CSA-Z195
Fire and Rescue Application
Structural
Insulated
Yes
Footwear Sole Pattern
Lug
Gender
Men's
Metatarsal Guard
No
Resists
Abrasions, Blood-Borne Pathogens, Electrical Hazards, Fire, Punctures, Slips, Water
Footwear Construction Type
Welted
Waterproof
Yes
Shank Material
Steel
Color
Black
Midsole Material
Rubber
Insulation Type
Felt
Style Number
804-6369
Boot Construction Method
Cemented

Description

Structural, Insulated Yes, Fire and Rescue Boot Compliance NFPA 1971, Size 10 1/2, Footwear Width M, Men's, Chain Saw Cut Resistant No, Toe Type Composite, Waterproof Yes, Footwear Closure Type Pull On, Style Number 804-6369, Black, Footwear Construction Type Welted, Footwear Sole Pattern Lug, Heel Height 3/4 in, Boot Height 14 in, Resists Abrasions, Blood-Borne Pathogens, Electrical Hazards, Fire, Punctures, Slips, Water, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.