The Deuce, Unisex 6-Inch Work Boot, 10, W, Fabric, Leather, 6 in Height, Black

  • Mfr # 804-6190 10W

  • Zoro # G5461111


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046190
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6190 10W
Zoro #
G5461111
UPC #
014799714222
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Height
6 in
Heel Height
1 in or Greater
Width
W
Size (PRINT)
10
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046190
Series
The Deuce
Waterproof
Yes
Closure Type
Lace w/Side Zipper
For Outdoor Traction
No
Wide Toe Cap
No
Midsole Material
Polyurethane
Non-Marking Sole
No
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Mark II Slip Test Results- Dairy Tile Wet
0.55
Oil Resisting Sole
Yes
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Multidirectional Lug
Non Metallic Upper
Yes
Waterproof Type
X-Stream Waterproof
Standards
ASTM F2413-11
Toe Shape
Round
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.94
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Upper Material Description
leather/air mesh
Footwear Style
6 in Work Boot
Shank Material
Fiberglass
Footwear Closure Type
Front Lace and Side Zipper
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.41
Liner Material
X-Stream Waterproof
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Last Number or Name
6080
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Removable Insole
Yes
Static Dissipative
No
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Chemical Resisting Sole
No
Ninety Degree Heel
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Resists
Blood Borne Pathogens, Electricity, Slips
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Black
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Oily
0.32
Liner Technology
BBP X-Stream Waterproof(TM)
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Maximum Heat Rating
Not Rated
Construction
Cemented
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.78
CSA Standards Met
Electrical Shock Protection
Insole Material
Polyurethane
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.94
Closure
Lace Up with Side Zipper
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Fabric, Leather
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Unisex
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products