The Deuce, Unisex 6-Inch Work Boot, 10.5, XW, Fabric, Leather, 6 in Height, Black

  • Mfr # 804-6190

  • Zoro # G5770913


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Footwear Width
XW
Style Number
8046190
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6190
Zoro #
G5770913
UPC #
014799728045
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
XW
Height
6 in
Heel Height
1 in or Greater
Width
XW
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046190
Series
The Deuce
Waterproof
Yes
Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Standards
ASTM F2413-11
Footwear Style
6 in Work Boot
Completely Non Metallic
Yes
Footwear Construction Type
Cemented
Wide Toe Cap
No
Removable Insole
Yes
Non-Marking Sole
No
For Outdoor Traction
No
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Liner Material
X-Stream Waterproof
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Conductive
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Insulated
No
Footwear Sole Pattern
Multidirectional Lug
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.55
Footwear Shank Type
Fiberglass
Outsole Material
Rubber
Chemical Resisting Sole
No
Toe Shape
Round
Upper Material Description
leather/air mesh
Footwear Closure Type
Front Lace and Side Zipper
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.94
Waterproof Type
X-Stream Waterproof
Max. Heat Rating
Not Rated
Predominant Footwear Color
Black
Shank Material
Fiberglass
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Static Dissipative
No
Upper Boot Material
Leather/Fabric
Last Number or Name
6080
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.41
Upper Material
Fabric, Leather
Resists
Abrasions, Chips, Heat, Oils, Slips
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Upper Color
Black
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Defined Heel
Slip Resistant
Yes
CSA Standards Met
Electrical Shock Protection
Toe Cap Material
Composite
Closure
Lace Up with Side Zipper
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.32
Construction
Cemented
Insole Material
Polyurethane
Liner Technology
BBP X-Stream Waterproof(TM)
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.78
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Slip-Resistance Value - Mark II - Dry
0.94
Maximum Heat Rating
Not Rated
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Fabric, Leather
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Unisex
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width XW, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.