The Deuce, Unisex 6-Inch Work Boot, 12, M, Fabric, Leather, 6 in Height, Black

  • Mfr # 804-6190 12M

  • Zoro # G7431042


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046190
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6190 12M
Zoro #
G7431042
UPC #
014799701666
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Height
6 in
Heel Height
1 in or Greater
Width
M
Size (PRINT)
12
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046190
Series
The Deuce
Waterproof
Yes
Closure Type
Lace w/Side Zipper
Predominant Footwear Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.41
Outsole Material
Rubber
Removable Insole
Yes
Completely Non Metallic
Yes
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Material Description
leather/air mesh
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.94
Toe Shape
Round
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413-11
Liner Material
X-Stream Waterproof
Chemical Resisting Sole
No
Max. Heat Rating
Not Rated
Shank Material
Fiberglass
Mark II Slip Test Results- Dairy Tile Wet
0.55
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
6 in Work Boot
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Footwear Construction Type
Cemented
Footwear Sole Pattern
Multidirectional Lug
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Last Number or Name
6080
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Static Dissipative
No
Oil Resisting Sole
Yes
Upper Boot Material
Leather/Fabric
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Insulated
No
Conductive
No
Waterproof Type
X-Stream Waterproof
Resists
Blood Borne Pathogens, Electricity, Slips
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Upper Color
Black
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Dry
0.94
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.32
Slip-Resistance Value - Mark II - Wet
0.78
Insole Material
Polyurethane
Construction
Cemented
Closure
Lace Up with Side Zipper
Liner Technology
BBP X-Stream Waterproof(TM)
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Fabric, Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Unisex
Shank Material (PRINT)
Fiberglass
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.