The Deuce, Unisex 6-Inch Work Boot, 13, W, Fabric, Leather, 6 in Height, Black

  • Mfr # 804-6190 13W

  • Zoro # G5461127


product price:  $149.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6190 13W
Zoro #
G5461127
UPC #
014799714277
Country of Origin
China

Dimensions

Size
13
Footwear Width
W
Height
6 in
Heel Height
1 in or Greater
Width
W
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046190
Series
The Deuce
Waterproof
Yes
Closure Type
Lace w/Side Zipper
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.94
Footwear Construction Type
Cemented
Footwear Style
6 in Work Boot
Max. Heat Rating
Not Rated
Removable Insole
Yes
Toe Shape
Round
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
Leather/Fabric
Liner Material
X-Stream Waterproof
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Oil Resisting Sole
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.41
Footwear Sole Pattern
Multidirectional Lug
Non-Marking Sole
No
Predominant Footwear Color
Black
Ninety Degree Heel
Yes
For Outdoor Traction
No
Chemical Resisting Sole
No
Footwear Shank Type
Fiberglass
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Footwear Closure Type
Front Lace and Side Zipper
Waterproof Type
X-Stream Waterproof
Puncture Resistant Insole
No
Standards
ASTM F2413-11
Insulated
No
Shank Material
Fiberglass
Metal Chip Resisting Sole
Yes
Midsole Material
Polyurethane
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Wet
0.55
Last Number or Name
6080
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
leather/air mesh
Upper Material
Fabric, Leather
Resists
Blood Borne Pathogens, Electricity, Slips
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Metatarsal Guard Style
None
Upper Color
Black
Heel Style
Defined Heel
Heat Resistant
No
Non-Marking Upper
Yes
Slip Resistant
Yes
Toe Cap Material
Composite
Liner Technology
BBP X-Stream Waterproof(TM)
Slip-Resistance Value - Mark II - Dry
0.94
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Construction
Cemented
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.78
Closure
Lace Up with Side Zipper
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.32
Style Family
6-Inch Work Boot
CSA Standards Met
Electrical Shock Protection
Upper Material (PRINT)
Fabric, Leather
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Fiberglass
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Unisex
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.