The Deuce, Unisex 6-Inch Work Boot, 15, M, Fabric, Leather, 6 in Height, Black

  • Mfr # 804-6190 15M

  • Zoro # G5461136


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046190
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6190 15M
Zoro #
G5461136
UPC #
014799701697
Country of Origin
China

Dimensions

Size
15
Footwear Width
M
Height
6 in
Heel Height
1 in or Greater
Width
M
Overall Height
6 in
Size (PRINT)
15

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046190
Series
The Deuce
Waterproof
Yes
Closure Type
Lace w/Side Zipper
Predominant Footwear Color
Black
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Upper Material Description
leather/air mesh
Footwear Sole Pattern
Multidirectional Lug
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulated
No
Metatarsal Guard
No
Ninety Degree Heel
Yes
Footwear Shank Type
Fiberglass
Waterproof Type
X-Stream Waterproof
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Midsole Material
Polyurethane
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.55
Last Number or Name
6080
Liner Material
X-Stream Waterproof
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
For Outdoor Traction
No
Upper Boot Material
Leather/Fabric
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Dry
0.94
Removable Insole
Yes
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Outsole Material
Rubber
Shank Material
Fiberglass
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Toe Shape
Round
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Static Dissipative
No
Footwear Construction Type
Cemented
Footwear Closure Type
Front Lace and Side Zipper
Non-Marking Sole
No
Metal Chip Resisting Sole
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.41
Upper Material
Fabric, Leather
Resists
Blood Borne Pathogens, Electricity, Slips
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Metatarsal Guard Style
None
Upper Color
Black
Non-Marking Upper
Yes
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Defined Heel
Style Family
6-Inch Work Boot
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Liner Technology
BBP X-Stream Waterproof(TM)
Maximum Heat Rating
Not Rated
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.78
Slip-Resistance Value - Mark II - Dry
0.94
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Oily
0.32
Construction
Cemented
CSA Standards Met
Electrical Shock Protection
Toe Cap Material
Composite
Heel Definition
Defined Heel
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Fabric, Leather
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Unisex
Shank Material (PRINT)
Fiberglass
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
All-Leather Upper
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.