The Deuce, Unisex 6-Inch Work Boot, 4, M, Fabric, Leather, 6 in Height, Black

  • Mfr # 804-6190

  • Zoro # G5598862


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046190
Series
The Deuce
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6190
Zoro #
G5598862
UPC #
014799701505
Country of Origin
China

Dimensions

Size
4
Footwear Width
M
Height
6 in
Heel Height
1 in or Greater
Width
M
Overall Height
6 in
Size (PRINT)
4

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046190
Series
The Deuce
Waterproof
Yes
Closure Type
Lace Up
Predominant Footwear Color
Black
Footwear Shank Type
Fiberglass
Static Dissipative
No
Oil Resisting Sole
Yes
Toe Shape
Round
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
X-Stream Waterproof
Mark II Slip Test Results- Dairy Tile Wet
0.55
Shank Material
Fiberglass
Completely Non Metallic
Yes
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Chemical Resisting Sole
No
Footwear Style
6 in Work Boot
Footwear Sole Pattern
Multidirectional Lug
Outsole Material
Rubber
Ninety Degree Heel
Yes
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Non Metallic Upper
Yes
For Outdoor Traction
No
Removable Insole
Yes
Conductive
No
Waterproof Type
X-Stream Waterproof
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Front Lace and Side Zipper
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Upper Boot Material
Leather/Fabric
Last Number or Name
6080
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.94
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
leather/air mesh
Max. Heat Rating
Not Rated
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
0.41
Standards
ASTM F2413-11
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Upper Material
Fabric, Leather
Resists
Abrasions, Chips, Heat, Oils, Slips
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Slip Resistant
Yes
Upper Color
Black
Heel Style
Defined Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
Liner Technology
BBP X-Stream Waterproof(TM)
Slip-Resistance Value - Mark II - Wet
0.78
Heel Definition
Defined Heel
Toe Cap Material
Composite
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Dry
0.94
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Closure
Lace Up with Side Zipper
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Insole Material
Polyurethane
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.32
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Unisex
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Fabric, Leather
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.