The Deuce, Unisex 6-Inch Work Boot, 4.5, M, Fabric, Leather, 6 in Height, Black

  • Mfr # 804-6190

  • Zoro # G5646164


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046190
Series
The Deuce
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6190
Zoro #
G5646164
UPC #
014799701512
Country of Origin
China

Dimensions

Size
4.5
Footwear Width
M
Height
6 in
Heel Height
1 in or Greater
Width
M
Size (PRINT)
4 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046190
Series
The Deuce
Waterproof
Yes
Closure Type
Lace Up
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Shank Material
Fiberglass
Footwear Shank Type
Fiberglass
Puncture Resistant Insole
No
Upper Material Description
leather/air mesh
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Dry
0.94
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
For Outdoor Traction
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.41
Waterproof Type
X-Stream Waterproof
Footwear Sole Pattern
Multidirectional Lug
Standards
ASTM F2413-11
Predominant Footwear Color
Black
Footwear Construction Type
Cemented
Wide Toe Cap
No
Footwear Closure Type
Front Lace and Side Zipper
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Last Number or Name
6080
Electrical Hazard Rated
Yes
Insulated
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Liner Material
X-Stream Waterproof
Metatarsal Guard
No
Ninety Degree Heel
Yes
Toe Shape
Round
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Resists
Abrasions, Chips, Heat, Oils, Slips
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Upper Color
Black
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Liner Technology
BBP X-Stream Waterproof(TM)
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Heel Definition
Defined Heel
Closure
Lace Up with Side Zipper
Style Family
6-Inch Work Boot
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.32
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.94
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Maximum Heat Rating
Not Rated
CSA Standards Met
Electrical Shock Protection
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.78
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Fabric, Leather
Gender (PRINT)
Unisex
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Fiberglass
Midsole Material (PRINT)
EVA
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.