The Deuce, Unisex 6-Inch Work Boot, 4.5, W, Fabric, Leather, 6 in Height, Black

  • Mfr # 804-6190

  • Zoro # G5584135


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046190
Series
The Deuce
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6190
Zoro #
G5584135
UPC #
014799714116
Country of Origin
China

Dimensions

Size
4.5
Footwear Width
W
Height
6 in
Heel Height
1 in or Greater
Width
W
Size (PRINT)
4 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046190
Series
The Deuce
Waterproof
Yes
Closure Type
Lace Up
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Metatarsal Guard
No
Standards
ASTM F2413-11
Footwear Closure Type
Front Lace and Side Zipper
Footwear Sole Pattern
Multidirectional Lug
Max. Heat Rating
Not Rated
For Outdoor Traction
No
Ninety Degree Heel
Yes
Chemical Resisting Sole
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.94
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.41
Toe Shape
Round
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Oil Resisting Sole
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
Yes
Removable Insole
Yes
Last Number or Name
6080
Footwear Style
6 in Work Boot
Upper Material Description
leather/air mesh
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Footwear Construction Type
Cemented
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Wet
0.55
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Shank Material
Fiberglass
Midsole Material
EVA
Liner Material
X-Stream Waterproof
Waterproof Type
X-Stream Waterproof
Resists
Abrasions, Chips, Heat, Oils, Slips
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Non-Marking Upper
Yes
Heel Style
Defined Heel
Heat Resistant
No
Upper Color
Black
Metatarsal Guard Style
None
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.94
Slip-Resistance Value - Mark II - Oily
0.32
Heel Definition
Defined Heel
CSA Standards Met
Electrical Shock Protection
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Style Family
6-Inch Work Boot
Closure
Lace Up with Side Zipper
Liner Technology
BBP X-Stream Waterproof(TM)
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.78
Maximum Heat Rating
Not Rated
Construction
Cemented
Gender (PRINT)
Unisex
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Fabric, Leather
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products