The Deuce, Unisex 6-Inch Work Boot, 8.5, M, Fabric, Leather, 6 in Height, Black

  • Mfr # 804-6190 8.5M

  • Zoro # G5461057


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046190
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6190 8.5M
Zoro #
G5461057
UPC #
014799701598
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
M
Height
6 in
Heel Height
1 in or Greater
Width
M
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046190
Series
The Deuce
Waterproof
Yes
Closure Type
Lace w/Side Zipper
Chain Saw Cut Resistant
No
Metatarsal Guard
No
For Outdoor Traction
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Footwear Style
6 in Work Boot
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Waterproof Type
X-Stream Waterproof
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Removable Insole
Yes
Liner Material
X-Stream Waterproof
Toe Shape
Round
Shank Material
Fiberglass
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
0.41
Mark II Slip Test Results- Dairy Tile Wet
0.55
Wide Toe Cap
No
Ninety Degree Heel
Yes
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Last Number or Name
6080
Non-Marking Sole
No
Insulated
No
Upper Boot Material
Leather/Fabric
Footwear Sole Pattern
Multidirectional Lug
Standards
ASTM F2413-11
Footwear Construction Type
Cemented
Footwear Closure Type
Front Lace and Side Zipper
Upper Material Description
leather/air mesh
Mark II Slip Test Results- Dairy Tile Dry
0.94
Outsole Material
Rubber
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Max. Heat Rating
Not Rated
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Upper Material
Fabric, Leather
Resists
Blood Borne Pathogens, Electricity, Slips
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Upper Color
Black
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Defined Heel
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Liner Technology
BBP X-Stream Waterproof(TM)
Construction
Cemented
Heel Definition
Defined Heel
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.94
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.32
Slip-Resistance Value - Mark II - Wet
0.78
CSA Standards Met
Electrical Shock Protection
Closure
Lace Up with Side Zipper
Upper Material (PRINT)
Fabric, Leather
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Gender (PRINT)
Unisex
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.