The Deuce, Unisex 6-Inch Work Boot, 8.5, W, Fabric, Leather, 6 in Height, Black

  • Mfr # 804-6190 8.5W

  • Zoro # G5460366


product price:  $149.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6190 8.5W
Zoro #
G5460366
UPC #
014799714192
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
W
Height
6 in
Heel Height
1 in or Greater
Width
W
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046190
Series
The Deuce
Waterproof
Yes
Closure Type
Lace w/Side Zipper
Outsole Material
Rubber
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Footwear Closure Type
Front Lace and Side Zipper
Waterproof Type
X-Stream Waterproof
For Outdoor Traction
No
Footwear Construction Type
Cemented
Upper Boot Material
Leather/Fabric
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Footwear Shank Type
Fiberglass
Footwear Sole Pattern
Multidirectional Lug
Mark II Slip Test Results- Dairy Tile Wet
0.55
Wide Toe Cap
No
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
6 in Work Boot
Removable Insole
Yes
Chemical Resisting Sole
No
Midsole Material
Polyurethane
Non Metallic Upper
Yes
Ninety Degree Heel
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
6080
Toe Shape
Round
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Puncture Resistant Insole
No
Standards
ASTM F2413-11
Chain Saw Cut Resistant
No
Liner Material
X-Stream Waterproof
Predominant Footwear Color
Black
Insulated
No
Conductive
No
Upper Material Description
leather/air mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
0.41
Shank Material
Fiberglass
Mark II Slip Test Results- Dairy Tile Dry
0.94
Resists
Blood Borne Pathogens, Electricity, Slips
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Heel Style
Defined Heel
Upper Color
Black
Slip Resistant
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.94
Liner Technology
BBP X-Stream Waterproof(TM)
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.78
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Oily
0.32
Construction
Cemented
CSA Standards Met
Electrical Shock Protection
Insole Material
Polyurethane
Heel Definition
Defined Heel
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Fabric, Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Unisex
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.