The Deuce, Unisex 6-Inch Work Boot, 9.5, W, Fabric, Leather, 6 in Height, Black

  • Mfr # 804-6190 9.5W

  • Zoro # G5461154


product price:  $149.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6190 9.5W
Zoro #
G5461154
UPC #
014799714215
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
W
Height
6 in
Heel Height
1 in or Greater
Width
W
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046190
Series
The Deuce
Waterproof
Yes
Closure Type
Lace w/Side Zipper
Completely Non Metallic
Yes
Static Dissipative
No
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Waterproof Type
X-Stream Waterproof
For Outdoor Traction
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Footwear Sole Pattern
Multidirectional Lug
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Last Number or Name
6080
Footwear Shank Type
Fiberglass
Footwear Style
6 in Work Boot
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Footwear Closure Type
Front Lace and Side Zipper
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Polyurethane
Upper Material Description
leather/air mesh
Chemical Resisting Sole
No
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.55
Liner Material
X-Stream Waterproof
Metatarsal Guard
No
Upper Boot Material
Leather/Fabric
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Outsole Material
Rubber
Shank Material
Fiberglass
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Dry
0.94
Mark II Slip Test Results- Dairy Tile Oily
0.41
Toe Shape
Round
Puncture Resistant Insole
No
Insulated
No
Wide Toe Cap
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Max. Heat Rating
Not Rated
Upper Material
Fabric, Leather
Resists
Blood Borne Pathogens, Electricity, Slips
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Metatarsal Guard Style
None
Heel Style
Defined Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Black
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Construction
Cemented
Maximum Heat Rating
Not Rated
Closure
Lace Up with Side Zipper
CSA Standards Met
Electrical Shock Protection
Insole Material
Polyurethane
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Liner Technology
BBP X-Stream Waterproof(TM)
Slip-Resistance Value - Mark II - Wet
0.78
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Slip-Resistance Value - Mark II - Dry
0.94
Slip-Resistance Value - Mark II - Oily
0.32
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Fabric, Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Unisex
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Fiberglass
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products