The Deuce, Unisex 6-Inch Work Boot, Composite Toe M, Fabric, Leather, 6 in Height, Black

  • Mfr # 804-6190 7.5M

  • Zoro # G5461145


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046190
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6190 7.5M
Zoro #
G5461145
UPC #
014799701574
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
M
Height
6 in
Heel Height
1 in or Greater
Width
M
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046190
Series
The Deuce
Waterproof
Yes
Closure Type
Lace w/Side Zipper
Mark II Slip Test Results- Dairy Tile Oily
0.41
Mark II Slip Test Results- Dairy Tile Wet
0.55
Footwear Closure Type
Front Lace and Side Zipper
Completely Non Metallic
Yes
Removable Insole
Yes
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Mark II Slip Test Results- Dairy Tile Dry
0.94
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Non-Marking Sole
No
Last Number or Name
6080
Footwear Sole Pattern
Multidirectional Lug
Wide Toe Cap
No
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Fiberglass
Liner Material
X-Stream Waterproof
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
6 in Work Boot
Ninety Degree Heel
Yes
Toe Shape
Round
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Upper Material Description
leather/air mesh
Standards
ASTM F2413-11
Insulated
No
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
For Outdoor Traction
No
Shank Material
Fiberglass
Conductive
No
Waterproof Type
X-Stream Waterproof
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Upper Material
Fabric, Leather
Resists
Blood Borne Pathogens, Electricity, Slips
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Defined Heel
Upper Color
Black
Heat Resistant
No
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Slip-Resistance Value - Mark II - Dry
0.94
Construction
Cemented
Heel Definition
Defined Heel
Liner Technology
BBP X-Stream Waterproof(TM)
Insole Material
Polyurethane
Maximum Heat Rating
Not Rated
Closure
Lace Up with Side Zipper
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.78
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.32
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Fabric, Leather
Gender (PRINT)
Unisex
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.