The Deuce, Unisex 6-Inch Work Boot, Composite Toe W, Fabric, Leather, 6 in Height, Black

  • Mfr # 804-6190 15W

  • Zoro # G5461084


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046190
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6190 15W
Zoro #
G5461084
UPC #
014799714291
Country of Origin
China

Dimensions

Size
15
Footwear Width
W
Height
6 in
Heel Height
1 in or Greater
Width
W
Size (PRINT)
15
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046190
Series
The Deuce
Waterproof
Yes
Closure Type
Lace w/Side Zipper
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Liner Material
X-Stream Waterproof
Oil Resisting Sole
Yes
Removable Insole
Yes
Electrical Hazard Rated
Yes
Static Dissipative
No
Footwear Shank Type
Fiberglass
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Front Lace and Side Zipper
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Footwear Sole Pattern
Multidirectional Lug
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Upper Boot Material
Leather/Fabric
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Wet
0.55
Waterproof Type
X-Stream Waterproof
Max. Heat Rating
Not Rated
Shank Material
Fiberglass
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Non-Marking Sole
No
Footwear Style
6 in Work Boot
Puncture Resistant Insole
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
leather/air mesh
Toe Shape
Round
Footwear Construction Type
Cemented
Conductive
No
Midsole Material
Polyurethane
Insulated
No
Last Number or Name
6080
Mark II Slip Test Results- Dairy Tile Oily
0.41
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.94
For Outdoor Traction
No
Completely Non Metallic
Yes
Resists
Blood Borne Pathogens, Electricity, Slips
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Non-Marking Upper
Yes
Upper Color
Black
Heel Style
Defined Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Insole Material
Polyurethane
CSA Standards Met
Electrical Shock Protection
Closure
Lace Up with Side Zipper
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Slip-Resistance Value - Mark II - Dry
0.94
Heel Definition
Defined Heel
Liner Technology
BBP X-Stream Waterproof(TM)
Slip-Resistance Value - Mark II - Wet
0.78
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.32
Style Family
6-Inch Work Boot
Construction
Cemented
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Fabric, Leather
Gender (PRINT)
Unisex
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.