The Deuce, Unisex 6-Inch Work Boot, Composite Toe W, Fabric, Leather, 6 in Height, Black

  • Mfr # 804-6190

  • Zoro # G5541094


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Footwear Width
W
Style Number
8046190
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6190
Zoro #
G5541094
UPC #
014799714109
Country of Origin
China

Dimensions

Size
4
Footwear Width
W
Height
6 in
Heel Height
1 in or Greater
Width
W
Overall Height
6 in
Size (PRINT)
4

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046190
Series
The Deuce
Waterproof
Yes
Closure Type
Lace Up
Last Number or Name
6080
Footwear Closure Type
Front Lace and Side Zipper
Shank Material
Fiberglass
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Conductive
No
Electrical Hazard Rated
Yes
Max. Heat Rating
Not Rated
Static Dissipative
No
Footwear Construction Type
Cemented
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Midsole Material
EVA
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Upper Material Description
leather/air mesh
Mark II Slip Test Results- Dairy Tile Dry
0.94
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Liner Material
X-Stream Waterproof
For Outdoor Traction
No
Chain Saw Cut Resistant
No
Waterproof Type
X-Stream Waterproof
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Upper Boot Material
Leather/Fabric
Mark II Slip Test Results- Dairy Tile Wet
0.55
Standards
ASTM F2413-11
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Footwear Sole Pattern
Multidirectional Lug
Non Metallic Upper
Yes
Ninety Degree Heel
Yes
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.41
Footwear Shank Type
Fiberglass
Chemical Resisting Sole
No
Resists
Abrasions, Chips, Heat, Oils, Slips
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Black
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip Resistant
Yes
Construction
Cemented
Heel Definition
Defined Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.32
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Wet
0.78
Insole Material
Polyurethane
Liner Technology
BBP X-Stream Waterproof(TM)
Maximum Heat Rating
Not Rated
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Dry
0.94
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Unisex
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Fiberglass
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Fabric, Leather
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.