The Deuce, Unisex 6-Inch Work Boot, Composite Toe XW, Fabric, Leather, 6 in Height, Black

  • Mfr # 804-6190

  • Zoro # G5521923


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Footwear Width
XW
Style Number
8046190
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6190
Zoro #
G5521923
UPC #
014799728021
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
XW
Height
6 in
Heel Height
1 in or Greater
Width
XW
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046190
Series
The Deuce
Waterproof
Yes
Closure Type
Lace Up
Chemical Resisting Sole
No
Outsole Material
Rubber
Toe Shape
Round
Upper Boot Material
Leather/Fabric
Waterproof Type
X-Stream Waterproof
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.94
Completely Non Metallic
Yes
Max. Heat Rating
Not Rated
Standards
ASTM F2413-11
Predominant Footwear Color
Black
Footwear Construction Type
Cemented
Ninety Degree Heel
Yes
Footwear Style
6 in Work Boot
Insulated
No
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
leather/air mesh
Footwear Sole Pattern
Multidirectional Lug
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Conductive
No
Wide Toe Cap
No
Footwear Shank Type
Fiberglass
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
X-Stream Waterproof
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Shank Material
Fiberglass
Oil Resisting Sole
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Puncture Resistant Insole
No
For Outdoor Traction
No
Last Number or Name
6080
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Mark II Slip Test Results- Dairy Tile Oily
0.41
Footwear Closure Type
Front Lace and Side Zipper
Upper Material
Fabric, Leather
Resists
Abrasions, Chips, Heat, Oils, Slips
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Slip Resistant
Yes
Heel Style
Defined Heel
Upper Color
Black
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.32
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.94
Insole Material
Polyurethane
CSA Standards Met
Electrical Shock Protection
Liner Technology
BBP X-Stream Waterproof(TM)
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Slip-Resistance Value - Mark II - Wet
0.78
Construction
Cemented
Closure
Lace Up with Side Zipper
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Gender (PRINT)
Unisex
Upper Material (PRINT)
Fabric, Leather
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Fiberglass
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width XW, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.