The Deuce, Unisex 6-Inch Work Boot, Composite Toe XW, Fabric, Leather, 6 in Height, Black

  • Mfr # 804-6190

  • Zoro # G5575132


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Footwear Width
XW
Style Number
8046190
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6190
Zoro #
G5575132
UPC #
014799728076
Country of Origin
China

Dimensions

Size
12
Footwear Width
XW
Height
6 in
Heel Height
1 in or Greater
Width
XW
Size (PRINT)
12
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046190
Series
The Deuce
Waterproof
Yes
Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Metatarsal Guard
No
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Midsole Material
EVA
Footwear Shank Type
Fiberglass
Last Number or Name
6080
Toe Shape
Round
Insulated
No
Conductive
No
Removable Insole
Yes
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.55
Footwear Sole Pattern
Multidirectional Lug
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.94
Shank Material
Fiberglass
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-11
Waterproof Type
X-Stream Waterproof
Upper Material Description
leather/air mesh
Upper Boot Material
Leather/Fabric
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
No
Predominant Footwear Color
Black
Electrical Hazard Rated
Yes
Max. Heat Rating
Not Rated
Non-Marking Sole
No
Footwear Closure Type
Front Lace and Side Zipper
Mark II Slip Test Results- Dairy Tile Oily
0.41
Outsole Material
Rubber
Static Dissipative
No
Footwear Style
6 in Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Liner Material
X-Stream Waterproof
Upper Material
Fabric, Leather
Resists
Abrasions, Chips, Heat, Oils, Slips
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Upper Color
Black
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Defined Heel
Non-Marking Upper
Yes
Heat Resistant
No
Maximum Heat Rating
Not Rated
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Dry
0.94
Liner Technology
BBP X-Stream Waterproof(TM)
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Slip-Resistance Value - Mark II - Oily
0.32
Slip-Resistance Value - Mark II - Wet
0.78
Toe Cap Material
Composite
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Heel Definition
Defined Heel
Closure
Lace Up with Side Zipper
Construction
Cemented
Insole Material
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Fabric, Leather
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Unisex
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Fiberglass
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width XW, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.