The Deuce, Unisex 6-Inch Work Boot, Composite Toe XW, Fabric, Leather, 6 in Height, Black

  • Mfr # 804-6190

  • Zoro # G5623371


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Footwear Width
XW
Style Number
8046190
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6190
Zoro #
G5623371
UPC #
014799727994
Country of Origin
China

Dimensions

Size
8
Footwear Width
XW
Height
6 in
Heel Height
1 in or Greater
Width
XW
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046190
Series
The Deuce
Waterproof
Yes
Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.55
Footwear Closure Type
Front Lace and Side Zipper
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Waterproof Type
X-Stream Waterproof
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Removable Insole
Yes
Max. Heat Rating
Not Rated
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
6080
Liner Material
X-Stream Waterproof
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
Leather/Fabric
Non Metallic Upper
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Shank Material
Fiberglass
Static Dissipative
No
For Outdoor Traction
No
Non-Marking Sole
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.94
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Footwear Shank Type
Fiberglass
Footwear Sole Pattern
Multidirectional Lug
Footwear Style
6 in Work Boot
Outsole Material
Rubber
Upper Material Description
leather/air mesh
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Toe Shape
Round
Predominant Footwear Color
Black
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily
0.41
Standards
ASTM F2413-11
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Puncture Resistant Insole
No
Resists
Abrasions, Chips, Heat, Oils, Slips
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Upper Color
Black
Slip Resistant
Yes
Heel Style
Defined Heel
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Maximum Heat Rating
Not Rated
Insole Material
Polyurethane
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Style Family
6-Inch Work Boot
Construction
Cemented
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Liner Technology
BBP X-Stream Waterproof(TM)
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.32
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Wet
0.78
Slip-Resistance Value - Mark II - Dry
0.94
Heel Definition
Defined Heel
Upper Material (PRINT)
Fabric, Leather
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Unisex
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Fiberglass
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width XW, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.