The Deuce, Unisex 6-Inch Work Boot, Composite Toe XW, Fabric, Leather, 6 in Height, Black

  • Mfr # 804-6190

  • Zoro # G5719061


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Footwear Width
XW
Style Number
8046190
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6190
Zoro #
G5719061
UPC #
014799728038
Country of Origin
China

Dimensions

Size
10
Footwear Width
XW
Height
6 in
Heel Height
1 in or Greater
Width
XW
Size (PRINT)
10
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046190
Series
The Deuce
Waterproof
Yes
Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.41
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal Guard
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Completely Non Metallic
Yes
Conductive
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Predominant Footwear Color
Black
Midsole Material
EVA
Footwear Closure Type
Front Lace and Side Zipper
Max. Heat Rating
Not Rated
Footwear Style
6 in Work Boot
For Outdoor Traction
No
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Multidirectional Lug
Mark II Slip Test Results- Dairy Tile Wet
0.55
Last Number or Name
6080
Toe Shape
Round
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Fiberglass
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
X-Stream Waterproof
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Removable Insole
Yes
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Liner Material
X-Stream Waterproof
Mark II Slip Test Results- Dairy Tile Dry
0.94
Static Dissipative
No
Ninety Degree Heel
Yes
Footwear Shank Type
Fiberglass
Upper Material Description
leather/air mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
Leather/Fabric
Standards
ASTM F2413-11
Resists
Abrasions, Chips, Heat, Oils, Slips
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Black
Heat Resistant
No
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Liner Technology
BBP X-Stream Waterproof(TM)
CSA Standards Met
Electrical Shock Protection
Maximum Heat Rating
Not Rated
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.94
Heel Definition
Defined Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.78
Closure
Lace Up with Side Zipper
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.32
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Style Family
6-Inch Work Boot
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Unisex
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Fabric, Leather
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Ninety-Degree Heel (PRINT)
Yes
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width XW, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.