The Deuce, Unisex 8-Inch Work Boot, 10, M, Fabric, Leather, 8 in Height, Black

  • Mfr # 804-6191 10M

  • Zoro # G5461337


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046191
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6191 10M
Zoro #
G5461337
UPC #
014799714420
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Height
8 in
Heel Height
1 in or Greater
Width
M
Overall Height
8 in
Size (PRINT)
10

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046191
Series
The Deuce
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.55
Last Number or Name
6080
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Midsole Material
EVA
Conductive
No
For Outdoor Traction
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Upper Boot Material
Leather/Fabric
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Front Lace and Side Zipper
Metatarsal Guard
No
Footwear Style
8 in Work Boot
Non-Marking Sole
No
Chemical Resisting Sole
No
Predominant Footwear Color
Black
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
0.93
Ninety Degree Heel
Yes
Standards
ASTM F1671/1671M-13, ASTM F2413-11, ASTM F1677-05, ASTM F2913-11
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Upper Material Description
Leather/Mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Oil Resisting Sole
Yes
Footwear Sole Pattern
Multidirectional Lug
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
X-Stream Waterproof
Insulated
No
Footwear Shank Type
Fiberglass
Completely Non Metallic
Yes
Wide Toe Cap
No
Non Metallic Upper
Yes
Shank Material
Fiberglass
Liner Material
X-Stream Waterproof
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.41
Resists
Blood Borne Pathogens, Electricity, Slips
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Non-Marking Upper
Yes
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Defined Heel
Upper Color
Black
Metatarsal Guard Style
None
Toe Cap Material
Composite
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.78
Heel Definition
Defined Heel
Liner Technology
BBP X-Stream Waterproof(TM)
Maximum Heat Rating
Not Rated
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Closure
Lace Up with Side Zipper
CSA Standards Met
Electrical Shock Protection
Construction
Cemented
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.93
Slip-Resistance Value - Mark II - Oily
0.33
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Gender (PRINT)
Unisex
Upper Material (PRINT)
Fabric, Leather
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products