The Deuce, Unisex 8-Inch Work Boot, 15, M, Fabric, Leather, 8 in Height, Black

  • Mfr # 804-6191 15M

  • Zoro # G5461215


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046191
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6191 15M
Zoro #
G5461215
UPC #
014799714499
Country of Origin
China

Dimensions

Size
15
Footwear Width
M
Height
8 in
Heel Height
1 in or Greater
Width
M
Size (PRINT)
15
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046191
Series
The Deuce
Waterproof
Yes
Wide Toe Cap
No
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Standards
ASTM F1671/1671M-13, ASTM F2413-11, ASTM F1677-05, ASTM F2913-11
Static Dissipative
No
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
Footwear Shank Type
Fiberglass
Shank Material
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily
0.41
Upper Boot Material
Leather/Fabric
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Upper Material Description
Leather/Mesh
Footwear Construction Type
Cemented
Midsole Material
EVA
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Liner Material
X-Stream Waterproof
Waterproof Type
X-Stream Waterproof
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
0.93
Removable Insole
Yes
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Footwear Sole Pattern
Multidirectional Lug
Outsole Material
Rubber
Footwear Style
8 in Work Boot
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.55
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
6080
Chemical Resisting Sole
No
Footwear Closure Type
Front Lace and Side Zipper
Conductive
No
Resists
Blood Borne Pathogens, Electricity, Slips
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Non-Marking Upper
Yes
Slip Resistant
Yes
Heel Style
Defined Heel
Metatarsal Guard Style
None
Upper Color
Black
Heat Resistant
No
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Insole Material
Polyurethane
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.33
Slip-Resistance Value - Mark II - Dry
0.93
Liner Technology
BBP X-Stream Waterproof(TM)
Slip-Resistance Value - Mark II - Wet
0.78
CSA Standards Met
Electrical Shock Protection
Toe Cap Material
Composite
Closure
Lace Up with Side Zipper
Construction
Cemented
Maximum Heat Rating
Not Rated
Style Family
8-Inch Work Boot
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Fabric, Leather
Gender (PRINT)
Unisex
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products