The Deuce, Unisex 8-Inch Work Boot, 4 1/2, W, Fabric, Leather, 8 in Height, Black

  • Mfr # 804-6191

  • Zoro # G5676361


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046191
Series
The Deuce
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6191
Zoro #
G5676361
UPC #
014799714512
Country of Origin
China

Dimensions

Size
4 1/2
Footwear Width
W
Height
8 in
Heel Height
1 in or Greater
Width
W
Size (PRINT)
4 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046191
Series
The Deuce
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.41
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Last Number or Name
6080
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.93
Puncture Resistant Insole
No
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Fiberglass
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Fiberglass
Removable Insole
Yes
Ninety Degree Heel
Yes
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Upper Material Description
Leather/Mesh
Non-Marking Sole
No
Liner Material
X-Stream Waterproof
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Midsole Material
EVA
For Outdoor Traction
No
Wide Toe Cap
No
Footwear Closure Type
Front Lace and Side Zipper
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Conductive
No
Footwear Sole Pattern
Multidirectional Lug
Max. Heat Rating
Not Rated
Toe Shape
Round
Upper Boot Material
Leather/Fabric
Insulated
No
Predominant Footwear Color
Black
Waterproof Type
X-Stream Waterproof
Standards
ASTM F1671/1671M-13, ASTM F2413-11, ASTM F1677-05, ASTM F2913-11
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Resists
Abrasions, Chips, Heat, Oils, Slips
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Slip Resistant
Yes
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Black
Heel Style
Defined Heel
Heat Resistant
No
Style Family
8-Inch Work Boot
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Insole Material
Polyurethane
Maximum Heat Rating
Not Rated
Liner Technology
BBP X-Stream Waterproof(TM)
Slip-Resistance Value - Mark II - Dry
0.93
Slip-Resistance Value - Mark II - Wet
0.78
Toe Cap Material
Composite
Heel Definition
Defined Heel
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.33
CSA Standards Met
Electrical Shock Protection
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Unisex
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Fabric, Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Ninety-Degree Heel (PRINT)
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.