The Deuce, Unisex 8-Inch Work Boot, 4, M, Fabric, Leather, 8 in Height, Black

  • Mfr # 804-6191

  • Zoro # G5599361


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046191
Series
The Deuce
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6191
Zoro #
G5599361
UPC #
014799714307
Country of Origin
China

Dimensions

Size
4
Footwear Width
M
Height
8 in
Heel Height
1 in or Greater
Width
M
Overall Height
8 in
Size (PRINT)
4

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046191
Series
The Deuce
Waterproof
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Footwear Style
8 in Work Boot
Static Dissipative
No
Metatarsal Guard
No
Insulated
No
Toe Shape
Round
Non-Marking Sole
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Waterproof Type
X-Stream Waterproof
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Front Lace and Side Zipper
Standards
ASTM F1671/1671M-13, ASTM F2413-11, ASTM F1677-05, ASTM F2913-11
Chemical Resisting Sole
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Mark II Slip Test Results- Dairy Tile Oily
0.41
Upper Boot Material
Leather/Fabric
Electrical Hazard Rated
Yes
Removable Insole
Yes
For Outdoor Traction
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Liner Material
X-Stream Waterproof
Footwear Shank Type
Fiberglass
Ninety Degree Heel
Yes
Footwear Sole Pattern
Multidirectional Lug
Midsole Material
EVA
Shank Material
Fiberglass
Completely Non Metallic
Yes
Predominant Footwear Color
Black
Upper Material Description
Leather/Mesh
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
6080
Mark II Slip Test Results- Dairy Tile Dry
0.93
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Resists
Abrasions, Chips, Heat, Oils, Slips
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Upper Color
Black
Non-Marking Upper
Yes
Slip Resistant
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.78
Slip-Resistance Value - Mark II - Dry
0.93
Insole Material
Polyurethane
Style Family
8-Inch Work Boot
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Liner Technology
BBP X-Stream Waterproof(TM)
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Oily
0.33
Construction
Cemented
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Unisex
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Fabric, Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.