The Deuce, Unisex 8-Inch Work Boot, 4, W, Fabric, Leather, 8 in Height, Black

  • Mfr # 804-6191

  • Zoro # G5810052


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046191
Series
The Deuce
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6191
Zoro #
G5810052
UPC #
014799714505
Country of Origin
China

Dimensions

Size
4
Footwear Width
W
Height
8 in
Heel Height
1 in or Greater
Width
W
Size (PRINT)
4
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046191
Series
The Deuce
Waterproof
Yes
Footwear Style
8 in Work Boot
Footwear Shank Type
Fiberglass
Waterproof Type
X-Stream Waterproof
Insulated
No
Upper Boot Material
Leather/Fabric
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Outsole Material
Rubber
Liner Material
X-Stream Waterproof
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
0.93
Mark II Slip Test Results- Dairy Tile Wet
0.55
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Predominant Footwear Color
Black
Ninety Degree Heel
Yes
Chemical Resisting Sole
No
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Material Description
Leather/Mesh
Footwear Closure Type
Front Lace and Side Zipper
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Static Dissipative
No
Electrical Hazard Rated
Yes
Standards
ASTM F1671/1671M-13, ASTM F2413-11, ASTM F1677-05, ASTM F2913-11
Mark II Slip Test Results- Dairy Tile Oily
0.41
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Conductive
No
Oil Resisting Sole
Yes
Footwear Sole Pattern
Multidirectional Lug
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Metatarsal Guard
No
Last Number or Name
6080
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Shank Material
Fiberglass
Footwear Construction Type
Cemented
Resists
Abrasions, Chips, Heat, Oils, Slips
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Defined Heel
Slip Resistant
Yes
Non-Marking Upper
Yes
Upper Color
Black
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Style Family
8-Inch Work Boot
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Dry
0.93
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.78
Slip-Resistance Value - Mark II - Oily
0.33
CSA Standards Met
Electrical Shock Protection
Liner Technology
BBP X-Stream Waterproof(TM)
Construction
Cemented
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Unisex
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Fabric, Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Fiberglass
Insole Material (PRINT)
Polyurethane
All-Leather Upper
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.