The Deuce, Unisex 8-Inch Work Boot, 4.5, M, Fabric, Leather, 8 in Height, Black

  • Mfr # 804-6191

  • Zoro # G5773862


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046191
Series
The Deuce
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6191
Zoro #
G5773862
UPC #
014799714314
Country of Origin
China

Dimensions

Size
4.5
Footwear Width
M
Height
8 in
Heel Height
1 in or Greater
Width
M
Size (PRINT)
4 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046191
Series
The Deuce
Waterproof
Yes
Max. Heat Rating
Not Rated
Midsole Material
EVA
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Upper Material Description
Leather/Mesh
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Wet
0.55
Metatarsal Guard
No
Footwear Closure Type
Front Lace and Side Zipper
Electrical Hazard Rated
Yes
Removable Insole
Yes
Footwear Sole Pattern
Multidirectional Lug
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Waterproof Type
X-Stream Waterproof
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.93
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F1671/1671M-13, ASTM F2413-11, ASTM F1677-05, ASTM F2913-11
Toe Shape
Round
Non Metallic Upper
Yes
Insulated
No
Metal Chip Resisting Sole
Yes
Conductive
No
Last Number or Name
6080
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Shank Material
Fiberglass
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Completely Non Metallic
Yes
For Outdoor Traction
No
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Liner Material
X-Stream Waterproof
Wide Toe Cap
No
Static Dissipative
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.41
Upper Material
Fabric, Leather
Resists
Abrasions, Chips, Heat, Oils, Slips
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Upper Color
Black
Non-Marking Upper
Yes
Slip Resistant
Yes
Heel Style
Defined Heel
Metatarsal Guard Style
None
Heat Resistant
No
Toe Cap Material
Composite
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Construction
Cemented
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.78
Slip-Resistance Value - Mark II - Oily
0.33
Style Family
8-Inch Work Boot
Liner Technology
BBP X-Stream Waterproof(TM)
Slip-Resistance Value - Mark II - Dry
0.93
CSA Standards Met
Electrical Shock Protection
Insole Material
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Unisex
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Fiberglass
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Fabric, Leather
All-Leather Upper
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.