The Deuce, Unisex 8-Inch Work Boot, 6 1/2, W, Fabric, Leather, 8 in Height, Black

  • Mfr # 804-6191

  • Zoro # G5714125


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046191
Series
The Deuce
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6191
Zoro #
G5714125
UPC #
014799714550
Country of Origin
China

Dimensions

Size
6 1/2
Footwear Width
W
Height
8 in
Heel Height
1 in or Greater
Width
W
Size (PRINT)
6 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046191
Series
The Deuce
Waterproof
Yes
Footwear Construction Type
Cemented
Shank Material
Fiberglass
Last Number or Name
6080
Electrical Hazard Rated
Yes
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Multidirectional Lug
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
8 in Work Boot
Footwear Shank Type
Fiberglass
Upper Material Description
Leather/Mesh
Max. Heat Rating
Not Rated
Predominant Footwear Color
Black
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Upper Boot Material
Leather/Fabric
Toe Shape
Round
Non-Marking Sole
No
Insulated
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Footwear Closure Type
Front Lace and Side Zipper
Liner Material
X-Stream Waterproof
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.93
Metatarsal Guard
No
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Mark II Slip Test Results- Dairy Tile Oily
0.41
Standards
ASTM F1671/1671M-13, ASTM F2413-11, ASTM F1677-05, ASTM F2913-11
Puncture Resistant Insole
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
Waterproof Type
X-Stream Waterproof
Outsole Material
Rubber
Conductive
No
Upper Material
Fabric, Leather
Resists
Abrasions, Chips, Heat, Oils, Slips
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Slip Resistant
Yes
Upper Color
Black
Heel Style
Defined Heel
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heat Resistant
No
Closure
Lace Up with Side Zipper
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.93
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Slip-Resistance Value - Mark II - Oily
0.33
Slip-Resistance Value - Mark II - Wet
0.78
Construction
Cemented
Insole Material
Polyurethane
Toe Cap Material
Composite
Liner Technology
BBP X-Stream Waterproof(TM)
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Fabric, Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Unisex
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.