The Deuce, Unisex 8-Inch Work Boot, 8, M, Fabric, Leather, 8 in Height, Black

  • Mfr # 804-6191 8M

  • Zoro # G5461224


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046191
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6191 8M
Zoro #
G5461224
UPC #
014799714383
Country of Origin
China

Dimensions

Size
8
Footwear Width
M
Height
8 in
Heel Height
1 in or Greater
Width
M
Overall Height
8 in
Size (PRINT)
8

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046191
Series
The Deuce
Waterproof
Yes
For Outdoor Traction
No
Upper Material Description
Leather/Mesh
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Last Number or Name
6080
Footwear Closure Type
Front Lace and Side Zipper
Mark II Slip Test Results- Dairy Tile Oily
0.41
Liner Material
X-Stream Waterproof
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.55
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Sole Pattern
Multidirectional Lug
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Footwear Shank Type
Fiberglass
Completely Non Metallic
Yes
Wide Toe Cap
No
Shank Material
Fiberglass
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
Leather/Fabric
Waterproof Type
X-Stream Waterproof
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Conductive
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.93
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
Not Rated
Footwear Construction Type
Cemented
Removable Insole
Yes
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Non-Marking Sole
No
Standards
ASTM F1671/1671M-13, ASTM F2413-11, ASTM F1677-05, ASTM F2913-11
Static Dissipative
No
Outsole Material
Rubber
Toe Shape
Round
Insulated
No
Metal Chip Resisting Sole
Yes
Midsole Material
EVA
Puncture Resistant Insole
No
Ninety Degree Heel
Yes
Upper Material
Fabric, Leather
Resists
Blood Borne Pathogens, Electricity, Slips
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Black
Slip Resistant
Yes
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.93
Closure
Lace Up with Side Zipper
Construction
Cemented
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.78
Toe Cap Material
Composite
CSA Standards Met
Electrical Shock Protection
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.33
Insole Material
Polyurethane
Liner Technology
BBP X-Stream Waterproof(TM)
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Fabric, Leather
Gender (PRINT)
Unisex
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.