The Deuce, Unisex 8-Inch Work Boot, 8, XW, Fabric, Leather, 8 in Height, Black

  • Mfr # 804-6191

  • Zoro # G5769827


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046191
Series
The Deuce
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6191
Zoro #
G5769827
UPC #
014799728113
Country of Origin
China

Dimensions

Size
8
Footwear Width
XW
Height
8 in
Heel Height
1 in or Greater
Width
XW
Overall Height
8 in
Size (PRINT)
8

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046191
Series
The Deuce
Waterproof
Yes
Ninety Degree Heel
Yes
Completely Non Metallic
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Shank Material
Fiberglass
Footwear Style
8 in Work Boot
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.55
Outsole Material
Rubber
Metatarsal Guard
No
For Outdoor Traction
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.93
Non-Marking Sole
No
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.41
Electrical Hazard Rated
Yes
Liner Material
X-Stream Waterproof
Conductive
No
Oil Resisting Sole
Yes
Waterproof Type
X-Stream Waterproof
Upper Material Description
Leather/Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F1671/1671M-13, ASTM F2413-11, ASTM F1677-05, ASTM F2913-11
Footwear Closure Type
Front Lace and Side Zipper
Midsole Material
EVA
Wide Toe Cap
No
Predominant Footwear Color
Black
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Boot Material
Leather/Fabric
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Footwear Sole Pattern
Multidirectional Lug
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Toe Shape
Round
Last Number or Name
6080
Static Dissipative
No
Footwear Shank Type
Fiberglass
Resists
Abrasions, Chips, Heat, Oils, Slips
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Upper Color
Black
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Defined Heel
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.78
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Maximum Heat Rating
Not Rated
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.33
Closure
Lace Up with Side Zipper
Construction
Cemented
Liner Technology
BBP X-Stream Waterproof(TM)
Style Family
8-Inch Work Boot
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.93
CSA Standards Met
Electrical Shock Protection
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Fiberglass
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Fabric, Leather
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Gender (PRINT)
Unisex
Ninety-Degree Heel (PRINT)
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width XW, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.