The Deuce, Unisex 8-Inch Work Boot, 9, M, Fabric, Leather, 8 in Height, Black

  • Mfr # 804-6191 9M

  • Zoro # G5461276


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046191
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6191 9M
Zoro #
G5461276
UPC #
014799714406
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Height
8 in
Heel Height
1 in or Greater
Width
M
Overall Height
8 in
Size (PRINT)
9

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046191
Series
The Deuce
Waterproof
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
Yes
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Completely Non Metallic
Yes
Footwear Sole Pattern
Multidirectional Lug
Waterproof Type
X-Stream Waterproof
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Liner Material
X-Stream Waterproof
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.41
Removable Insole
Yes
Midsole Material
EVA
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Metatarsal Guard
No
Outsole Material
Rubber
Standards
ASTM F1671/1671M-13, ASTM F2413-11, ASTM F1677-05, ASTM F2913-11
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Non-Marking Sole
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Non Metallic Upper
Yes
Upper Boot Material
Leather/Fabric
Last Number or Name
6080
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Front Lace and Side Zipper
Upper Material Description
Leather/Mesh
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Shank Material
Fiberglass
Static Dissipative
No
Footwear Shank Type
Fiberglass
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Dry
0.93
Upper Material
Fabric, Leather
Resists
Blood Borne Pathogens, Electricity, Slips
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Non-Marking Upper
Yes
Upper Color
Black
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Defined Heel
Slip Resistant
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.33
CSA Standards Met
Electrical Shock Protection
Heel Definition
Defined Heel
Style Family
8-Inch Work Boot
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.78
Liner Technology
BBP X-Stream Waterproof(TM)
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Slip-Resistance Value - Mark II - Dry
0.93
Closure
Lace Up with Side Zipper
Maximum Heat Rating
Not Rated
Insole Material
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Unisex
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Fabric, Leather
Shank Material (PRINT)
Fiberglass
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.