The Deuce, Unisex 8-Inch Work Boot, Composite Toe M, Fabric, Leather, 8 in Height, Black

  • Mfr # 804-6191 12M

  • Zoro # G5461242


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046191
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6191 12M
Zoro #
G5461242
UPC #
014799714468
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Height
8 in
Heel Height
1 in or Greater
Width
M
Overall Height
8 in
Size (PRINT)
12

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046191
Series
The Deuce
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather/Mesh
Insulated
No
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non Metallic Upper
Yes
Ninety Degree Heel
Yes
Chemical Resisting Sole
No
Wide Toe Cap
No
Midsole Material
EVA
Non-Marking Sole
No
Standards
ASTM F1671/1671M-13, ASTM F2413-11, ASTM F1677-05, ASTM F2913-11
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Toe Shape
Round
Footwear Shank Type
Fiberglass
Footwear Construction Type
Cemented
Outsole Material
Rubber
Liner Material
X-Stream Waterproof
Footwear Closure Type
Front Lace and Side Zipper
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Predominant Footwear Color
Black
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.41
Last Number or Name
6080
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Metatarsal Guard
No
Removable Insole
Yes
Waterproof Type
X-Stream Waterproof
Mark II Slip Test Results- Dairy Tile Wet
0.55
Completely Non Metallic
Yes
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
0.93
Footwear Style
8 in Work Boot
Upper Boot Material
Leather/Fabric
Shank Material
Fiberglass
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Footwear Sole Pattern
Multidirectional Lug
For Outdoor Traction
No
Upper Material
Fabric, Leather
Resists
Blood Borne Pathogens, Electricity, Slips
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip Resistant
Yes
Upper Color
Black
Heat Resistant
No
Heel Style
Defined Heel
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Oily
0.33
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Dry
0.93
Slip-Resistance Value - Mark II - Wet
0.78
Toe Cap Material
Composite
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Style Family
8-Inch Work Boot
Liner Technology
BBP X-Stream Waterproof(TM)
Maximum Heat Rating
Not Rated
Construction
Cemented
Heel Definition
Defined Heel
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Unisex
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Fabric, Leather
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products