The Deuce, Unisex 8-Inch Work Boot, Composite Toe M, Fabric, Leather, 8 in Height, Black

  • Mfr # 804-6191 13M

  • Zoro # G5461181


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046191
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6191 13M
Zoro #
G5461181
UPC #
014799714475
Country of Origin
China

Dimensions

Size
13
Footwear Width
M
Height
8 in
Heel Height
1 in or Greater
Width
M
Size (PRINT)
13
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046191
Series
The Deuce
Waterproof
Yes
Shank Material
Fiberglass
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Multidirectional Lug
Mark II Slip Test Results- Dairy Tile Wet
0.55
Wide Toe Cap
No
Completely Non Metallic
Yes
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
X-Stream Waterproof
Outsole Material
Rubber
Liner Material
X-Stream Waterproof
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.41
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Static Dissipative
No
Upper Material Description
Leather/Mesh
Upper Boot Material
Leather/Fabric
Footwear Shank Type
Fiberglass
Midsole Material
EVA
Non-Marking Sole
No
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Construction Type
Cemented
Last Number or Name
6080
Footwear Style
8 in Work Boot
Ninety Degree Heel
Yes
Footwear Closure Type
Front Lace and Side Zipper
Mark II Slip Test Results- Dairy Tile Dry
0.93
Standards
ASTM F1671/1671M-13, ASTM F2413-11, ASTM F1677-05, ASTM F2913-11
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Removable Insole
Yes
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Resists
Blood Borne Pathogens, Electricity, Slips
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Upper Color
Black
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.93
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Oily
0.33
Closure
Lace Up with Side Zipper
Style Family
8-Inch Work Boot
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Construction
Cemented
Liner Technology
BBP X-Stream Waterproof(TM)
Slip-Resistance Value - Mark II - Wet
0.78
Toe Cap Material
Composite
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Heel Definition
Defined Heel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Fiberglass
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Fabric, Leather
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Unisex
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.