The Deuce, Unisex 8-Inch Work Boot, Composite Toe M, Fabric, Leather, 8 in Height, Black

  • Mfr # 804-6191 14M

  • Zoro # G5461163


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046191
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6191 14M
Zoro #
G5461163
UPC #
014799714482
Country of Origin
China

Dimensions

Size
14
Footwear Width
M
Height
8 in
Heel Height
1 in or Greater
Width
M
Size (PRINT)
14
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046191
Series
The Deuce
Waterproof
Yes
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non-Marking Sole
No
Footwear Closure Type
Front Lace and Side Zipper
Non Metallic Upper
Yes
Wide Toe Cap
No
For Outdoor Traction
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
6080
Mark II Slip Test Results- Dairy Tile Dry
0.93
Footwear Construction Type
Cemented
Waterproof Type
X-Stream Waterproof
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Footwear Sole Pattern
Multidirectional Lug
Outsole Material
Rubber
Predominant Footwear Color
Black
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.41
Oil Resisting Sole
Yes
Upper Material Description
Leather/Mesh
Removable Insole
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Metal Chip Resisting Sole
Yes
Midsole Material
EVA
Footwear Shank Type
Fiberglass
Liner Material
X-Stream Waterproof
Toe Shape
Round
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Upper Boot Material
Leather/Fabric
Standards
ASTM F1671/1671M-13, ASTM F2413-11, ASTM F1677-05, ASTM F2913-11
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Shank Material
Fiberglass
Static Dissipative
No
Max. Heat Rating
Not Rated
Resists
Blood Borne Pathogens, Electricity, Slips
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Upper Color
Black
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.93
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Liner Technology
BBP X-Stream Waterproof(TM)
Closure
Lace Up with Side Zipper
Insole Material
Polyurethane
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.33
Heel Definition
Defined Heel
Construction
Cemented
Toe Cap Material
Composite
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Wet
0.78
Maximum Heat Rating
Not Rated
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Unisex
Shank Material (PRINT)
Fiberglass
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Fabric, Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.