The Deuce, Unisex 8-Inch Work Boot, Composite Toe M, Fabric, Leather, 8 in Height, Black

  • Mfr # 804-6191 7.5M
  • Zoro # G5461321
product price: 
$
162.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046191
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-6191 7.5M
Zoro #
G5461321
UPC #
014799714376
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
M
Height
8 in
Heel Height
1 in
Width
M
Overall Height
8 in
Size (PRINT)
7 1/2

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046191
Series
The Deuce
Waterproof
Yes
Waterproof Type
X-Stream Waterproof
Chemical Resisting Sole
No
Toe Shape
Round
Removable Insole
Yes
Footwear Closure Type
Front Lace and Side Zipper
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
X-Stream Waterproof
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
Yes
Wide Toe Cap
No
Conductive
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.41
Shank Material
Fiberglass
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather/Mesh
Midsole Material
EVA
Last Number or Name
6080
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Non-Marking Sole
No
Footwear Style
High-Cut Work Boot
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
Yes
Static Dissipative
No
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Footwear Shank Type
Fiberglass
Oil Resisting Sole
Yes
Outsole Material
Rubber
Footwear Sole Pattern
Multidirectional Lug
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
0.93
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
For Outdoor Traction
No
Standards
ASTM F1671/1671M-13, ASTM F2413-11, ASTM F1677-05, ASTM F2913-11
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Mark II Slip Test Results- Dairy Tile Wet
0.55
Upper Boot Material
Leather/Fabric
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material
Fabric, Leather
Resists
Blood Borne Pathogens, Electricity, Slips
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Slip Resistant
Yes
Upper Color
Black
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Defined Heel
Style Family
8-Inch Work Boot
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.93
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.78
Slip-Resistance Value - Mark II - Oily
0.33
Closure
Lace Up with Side Zipper
CSA Standards Met
Electrical Shock Protection
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Construction
Cemented
Liner Technology
BBP X-Stream Waterproof(TM)
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Fabric, Leather
Gender (PRINT)
Unisex
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Black

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.