The Deuce, Unisex 8-Inch Work Boot, Composite Toe W, Fabric, Leather, 8 in Height, Black

  • Mfr # 804-6191 7.5W

  • Zoro # G5461251


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046191
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6191 7.5W
Zoro #
G5461251
UPC #
014799714574
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
W
Height
8 in
Heel Height
1 in or Greater
Width
W
Overall Height
8 in
Size (PRINT)
7 1/2

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046191
Series
The Deuce
Waterproof
Yes
Footwear Sole Pattern
Multidirectional Lug
Footwear Closure Type
Front Lace and Side Zipper
Midsole Material
EVA
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Outsole Material
Rubber
Toe Shape
Round
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Footwear Shank Type
Fiberglass
Removable Insole
Yes
Puncture Resistant Insole
No
Waterproof Type
X-Stream Waterproof
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
Not Rated
Metatarsal Guard
No
Footwear Construction Type
Cemented
Shank Material
Fiberglass
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily
0.41
Standards
ASTM F1671/1671M-13, ASTM F2413-11, ASTM F1677-05, ASTM F2913-11
For Outdoor Traction
No
Ninety Degree Heel
Yes
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Upper Material Description
Leather/Mesh
Last Number or Name
6080
Mark II Slip Test Results- Dairy Tile Wet
0.55
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Liner Material
X-Stream Waterproof
Upper Boot Material
Leather/Fabric
Completely Non Metallic
Yes
Static Dissipative
No
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.93
Insulated
No
Resists
Blood Borne Pathogens, Electricity, Slips
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Defined Heel
Upper Color
Black
Slip Resistant
Yes
Non-Marking Upper
Yes
Maximum Heat Rating
Not Rated
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Liner Technology
BBP X-Stream Waterproof(TM)
CSA Standards Met
Electrical Shock Protection
Style Family
8-Inch Work Boot
Heel Definition
Defined Heel
Closure
Lace Up with Side Zipper
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.78
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.93
Slip-Resistance Value - Mark II - Oily
0.33
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Fabric, Leather
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Gender (PRINT)
Unisex
All-Leather Upper
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products