The Deuce, Unisex 8-Inch Work Boot, Composite Toe W, Fabric, Leather, 8 in Height, Black

  • Mfr # 804-6191 7W

  • Zoro # G5461233


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046191
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6191 7W
Zoro #
G5461233
UPC #
014799714567
Country of Origin
China

Dimensions

Size
7
Footwear Width
W
Height
8 in
Heel Height
1 in or Greater
Width
W
Overall Height
8 in
Size (PRINT)
7

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046191
Series
The Deuce
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.41
Mark II Slip Test Results- Dairy Tile Dry
0.93
Mark II Slip Test Results- Dairy Tile Wet
0.55
Upper Material Description
Leather/Mesh
Standards
ASTM F1671/1671M-13, ASTM F2413-11, ASTM F1677-05, ASTM F2913-11
Shank Material
Fiberglass
For Outdoor Traction
No
Midsole Material
EVA
Max. Heat Rating
Not Rated
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Footwear Sole Pattern
Multidirectional Lug
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Footwear Closure Type
Front Lace and Side Zipper
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
8 in Work Boot
Footwear Construction Type
Cemented
Upper Boot Material
Leather/Fabric
Footwear Shank Type
Fiberglass
Insulated
No
Removable Insole
Yes
Ninety Degree Heel
Yes
Metatarsal Guard
No
Chemical Resisting Sole
No
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Liner Material
X-Stream Waterproof
Predominant Footwear Color
Black
Last Number or Name
6080
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Outsole Material
Rubber
Waterproof Type
X-Stream Waterproof
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Metal Chip Resisting Sole
Yes
Conductive
No
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Non-Marking Sole
No
Upper Material
Fabric, Leather
Resists
Blood Borne Pathogens, Electricity, Slips
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Non-Marking Upper
Yes
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Black
Heel Style
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.33
Liner Technology
BBP X-Stream Waterproof(TM)
Slip-Resistance Value - Mark II - Dry
0.93
Style Family
8-Inch Work Boot
Construction
Cemented
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Slip-Resistance Value - Mark II - Wet
0.78
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Insole Material
Polyurethane
CSA Standards Met
Electrical Shock Protection
Toe Cap Material
Composite
Heel Definition
Defined Heel
Closure
Lace Up with Side Zipper
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Unisex
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Fabric, Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Polyurethane
All-Leather Upper
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.